Jobber Bit, T, Cobalt Steel

GUHRING| Zoro #: G0813312| Mfr #: 9006220090900

$32.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: High PerformanceOverall Length: 4-7/8"Flute Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813312 Mfr #: 9006220090900
Grade: High PerformanceOverall Length: 4-7/8"
Flute Length: 3-1/2"Point Type: Notch Point
Cutting Direction: Right HandDrill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitDecimal Equivalent: 0.3579
Shank Dia.: 9.09mmApplication: For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel
Item: Jobber Drill BitFlute Type: Parabolic
List Number: 622Drill Bit Finish: Steam Nitride
Drill Bit Size: TCoolant Through: No
Drill Bit Material: Cobalt SteelDrill Bit Point Angle: 130 Degrees
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Letter, Drill Bit Size T, Decimal Equivalent 0.3579, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 4-7/8 In., Cutting Direction Right Hand, Shank Dia. 9.09mm, Flute Length 3-1/2 In., Point Type Notch Point, List Number 622, For Alloyed And Unalloyed, Cast Iron, Cast Steel, General Steel, Hardened Steel And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews