HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Dril, 3 FL, 13/32In, Carbide, 150 Deg

GUHRING| Zoro #: G0524867| Mfr #: 9014520103200

$132.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 3-1/2"
Point Type: Self-Centering Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0524867 Mfr #: 9014520103200
Coolant Through: NoOverall Length: 3-1/2"
Point Type: Self-Centering PointShank Dia.: 0.406"
List Number: 1452Drill Bit Material: Solid Carbide
Grade: High PerformanceDrill Bit Size: 13/32"
Drill Bit Finish: BrightItem: Jobber Drill Bit
Decimal Equivalent: 0.4063Application: High-Penetration Rate For Alloyed And Unalloyed Steel, Aluminum Alloy, Brass, Cast Iron, Cast Steel, Graphite Iron And Magnesium
Drill Bit Point Angle: 150 DegreesFlute Length: 3-7/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4063, Drill Bit Point Angle 150 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Coolant Through No, Grade High Performance, Overall Length 3-1/2 In., Shank Dia. 0.406 In., Flute Length 3-7/8 In., Point Type Self-Centering Point, List Number 1452, High-Penetration Rate For Alloyed And Unalloyed Steel, Aluminum Alloy, Brass, Cast Iron, Cast Steel, Graphite Iron And Magnesium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews