Jobber Drill, 11.91mm, 140, Carbide

GUHRING| Zoro #: G1779206| Mfr #: 9055110119100

$178.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779206 Mfr #: 9055110119100
Drill Bit Material: Solid CarbideDrill Bit Dimension Type: Metric
Coolant Through: YesShank Dia.: 12mm
Drill Bit Grouping: Drill BitPoint Type: Self-Centering
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 140 DegreesFlute Length: 71mm
Overall Length: 118.00mmList Number: 5511
Decimal Equivalent: 0.4689Drill Bit Finish: FIREX
Drill Bit Size: 11.91mmCountry of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 11.91mm, Decimal Equivalent 0.4689, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish FIREX, Coolant Through Yes, Grade High Performance, Overall Length 118.00mm, Cutting Direction Right Hand, Shank Dia. 12mm, Flute Length 71mm, Point Type Self-Centering, List Number 5511, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.