JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Jobber Drill, 14.29mm, 140, Carbide

GUHRING| Zoro #: G1353231| Mfr #: 9011830142900

$323.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1353231 Mfr #: 9011830142900
Drill Bit Material: Solid CarbideDrill Bit Grouping: Drill Bit
Point Type: Self-CenteringCoolant Through: Yes
Item: Jobber Drill BitList Number: 1183
Drill Bit Dimension Type: MetricFlute Length: 83mm
Drill Bit Point Angle: 140 DegreesCutting Direction: Right Hand
Overall Length: 133.00mmShank Dia.: 16mm
Drill Bit Finish: TiNDrill Bit Size: 14.29mm
Decimal Equivalent: 0.5626Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 14.29mm, Decimal Equivalent 0.5626, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiN, Coolant Through Yes, Grade High Performance, Overall Length 133.00mm, Cutting Direction Right Hand, Shank Dia. 16mm, Flute Length 83mm, Point Type Self-Centering, List Number 1183, High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews