KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 15.87mm, 140, Carbide

GUHRING| Zoro #: G1824137| Mfr #: 9011830158700

$341.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: Yes
Overall Length: 133.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824137 Mfr #: 9011830158700
Cutting Direction: Right HandCoolant Through: Yes
Overall Length: 133.00mmPoint Type: Self-centering
Shank Dia.: 16mmList Number: 1183
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 15.87mmDrill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.6248
Application: High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless SteelDrill Bit Point Angle: 140 Degrees
Flute Length: 83mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 15.87mm, Decimal Equivalent 0.6248, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiN, Coolant Through Yes, Grade High Performance, Overall Length 133.00mm, Cutting Direction Right Hand, Shank Dia. 16mm, Flute Length 83mm, Point Type Self-Centering, List Number 1183, High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews