Gift buying made easy: Shop Zoro.com Gift Certificates

Jobber Drill, 3 FL, 25/64, Carbide, 150 Deg

GUHRING| Zoro #: G1457592| Mfr #: 9014520099200

$139.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1457592 Mfr #: 9014520099200
Drill Bit Material: Solid CarbideDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 150 DegreesOverall Length: 3-1/2"
Drill Bit Grouping: Drill BitDrill Bit Finish: Bright
Item: Jobber Drill BitCoolant Through: No
Flute Length: 2-3/16"Drill Bit Size: 25/64"
Shank Dia.: 25/64"Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 150 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Coolant Through No, Grade High Performance, Overall Length 3-1/2 In., Shank Dia. 25/64 In., Flute Length 2-3/16 In., Point Type Self-Centering Point, List Number 1452, High-Penetration Rate For Alloyed And Unalloyed Steel, Aluminum Alloy, Brass, Cast Iron, Cast Steel, Graphite Iron And Magnesium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews