KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 3 FL, 6.4mm, Carbide, 150 Deg

GUHRING| Zoro #: G2252686| Mfr #: 9014520064000

$57.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 70.00mm
Point Type: Self-Centering Point
Shank Dia.: 0.252"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252686 Mfr #: 9014520064000
Overall Length: 70.00mmPoint Type: Self-Centering Point
Shank Dia.: 0.252"List Number: 1452
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 6.40mmDrill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.2520
Application: High-Penetration Rate For Alloyed And Unalloyed Steel, Aluminum Alloy, Brass, Cast Iron, Cast Steel, Graphite Iron And MagnesiumDrill Bit Point Angle: 150 Degrees
Flute Length: 42.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.40mm, Decimal Equivalent 0.2520, Drill Bit Point Angle 150 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Bright, Grade High Performance, Overall Length 70.00mm, Shank Dia. 0.252 In., Flute Length 42.00mm, Point Type Self-Centering Point, List Number 1452, High-Penetration Rate For Alloyed And Unalloyed Steel, Aluminum Alloy, Brass, Cast Iron, Cast Steel, Graphite Iron And Magnesium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews