SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 9.8mm, 140, Carbide

GUHRING| Zoro #: G1188031| Mfr #: 9011830098000

$209.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 103.00mmDrill Bit Finish: TiNDrill Bit Point Angle: 140 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188031 Mfr #: 9011830098000
Overall Length: 103.00mmDrill Bit Finish: TiN
Drill Bit Point Angle: 140 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: MetricFlute Length: 61mm
Decimal Equivalent: 0.3858Application: High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless Steel
Shank Dia.: 10mmCoolant Through: Yes
Item: Jobber Drill BitPoint Type: Self-centering
Drill Bit Size: 9.80mmDrill Bit Grouping: Drill Bit
Drill Bit Material: Solid CarbideList Number: 1183
Grade: High PerformanceCountry of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.80mm, Decimal Equivalent 0.3858, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiN, Coolant Through Yes, Cutting Direction Right Hand, Overall Length 103.00mm, Grade High Performance, Shank Dia. 10mm, Flute Length 61mm, Point Type Self-Centering, List Number 1183, High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews