KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Coolant Fed, 12.5mm, FIREX

GUHRING| Zoro #: G1862497| Mfr #: 9055110125000

$323.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 124.00mm
Point Type: Self-Centering Point
Shank Dia.: 14mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862497 Mfr #: 9055110125000
Overall Length: 124.00mmPoint Type: Self-Centering Point
Shank Dia.: 14mmList Number: 5511
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 12.50mmDrill Bit Finish: FIREX
Item: Jobber Drill BitDecimal Equivalent: 0.4921
Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 140 Degrees
Flute Length: 77.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.50mm, Decimal Equivalent 0.4921, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish FIREX, Grade High Performance, Overall Length 124.00mm, Shank Dia. 14mm, Flute Length 77.00mm, Point Type Self-Centering Point, List Number 5511, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews