KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Coolant Fed, 5.9mm, FIREX

GUHRING| Zoro #: G1104013| Mfr #: 9055110059000

$81.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 82.00mm
Point Type: Self-Centering Point
Shank Dia.: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104013 Mfr #: 9055110059000
Overall Length: 82.00mmPoint Type: Self-Centering Point
Shank Dia.: 6mmList Number: 5511
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 5.90mmDrill Bit Finish: FIREX
Item: Jobber Drill BitDecimal Equivalent: 0.2323
Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 140 Degrees
Flute Length: 44.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.90mm, Decimal Equivalent 0.2323, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish FIREX, Grade High Performance, Overall Length 82.00mm, Shank Dia. 6mm, Flute Length 44.00mm, Point Type Self-Centering Point, List Number 5511, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews