Jobber Drill, Coolant Fed, 6mm, FIREX

GUHRING| Zoro #: G2104383| Mfr #: 9055110060000

$118.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2104383 Mfr #: 9055110060000
Drill Bit Grouping: Drill BitShank Dia.: 6mm
Overall Length: 82.00mmDrill Bit Point Angle: 140 Degrees
Drill Bit Material: Solid CarbideItem: Jobber Drill Bit
Grade: High PerformanceApplication: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Drill Bit Finish: FIREXDrill Bit Dimension Type: Metric
Flute Length: 44.00mmDrill Bit Size: 6.00mm
Country of Origin (subject to change): Germany

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 6.00mm, Decimal Equivalent 0.2362, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish FIREX, Grade High Performance, Overall Length 82.00mm, Shank Dia. 6mm, Flute Length 44.00mm, Point Type Self-Centering Point, List Number 5511, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.