Jobber Drill, Coolant Fed, 7.3mm, TiN

GUHRING| Zoro #: G1339466| Mfr #: 9011830073000

$111.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 91.00mm
Point Type: Self-Centering Point
Shank Dia.: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1339466 Mfr #: 9011830073000
Overall Length: 91.00mmPoint Type: Self-Centering Point
Shank Dia.: 8mmList Number: 1183
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 7.30mmDrill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.2874
Application: High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless SteelDrill Bit Point Angle: 140 Degrees
Flute Length: 53.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.30mm, Decimal Equivalent 0.2874, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiN, Grade High Performance, Overall Length 91.00mm, Shank Dia. 8mm, Flute Length 53.00mm, Point Type Self-Centering Point, List Number 1183, High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews