DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill, Coolant Fed, 8.5mm, TiN

GUHRING| Zoro #: G0324274| Mfr #: 9011830085000

$161.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 103.00mm
Point Type: Self-Centering Point
Shank Dia.: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324274 Mfr #: 9011830085000
Overall Length: 103.00mmPoint Type: Self-Centering Point
Shank Dia.: 10mmList Number: 1183
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 8.50mmDrill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.3346
Application: High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless SteelDrill Bit Point Angle: 140 Degrees
Flute Length: 61.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.50mm, Decimal Equivalent 0.3346, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiN, Grade High Performance, Overall Length 103.00mm, Shank Dia. 10mm, Flute Length 61.00mm, Point Type Self-Centering Point, List Number 1183, High-Penetration Rate For Alloy And Tool Steel, Aluminum, Cast Iron, General Steel, Heat-Treated Steel And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews