HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Micro Drill, Co, Bright, 0.585mm

GUHRING| Zoro #: G0818027| Mfr #: 9003010005850

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 63/64"
Point Type: Split point
Shank Dia.: 0.039"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818027 Mfr #: 9003010005850
Overall Length: 63/64"Point Type: Split point
Shank Dia.: 0.039"List Number: 301
Finish: BrightGrade: High Performance
Item: Micro Drill BitDecimal Equivalent: 0.0230
Size: 0.585mmApplication: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Dimension Type: MetricFlute Length: 5/32"
Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Material: Cobalt SteelCountry of Origin (subject to change): Germany

Description

Micro Drill Bit, Metric, Size 0.585mm, Decimal Equivalent 0.0230, Point Angle 118 Degrees , Material Cobalt Steel, Finish Bright, Grade High Performance, Overall Length 63/64 In., Shank Dia. 0.039 In., Flute Length 5/32 In., Point Type Split Point, List Number 301, For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews