Micro Drill, Co, Bright, 0.660mm

GUHRING |Zoro #: G1640852|Mfr #: 9003010006600

$9.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1640852 Mfr #: 9003010006600
Material: Cobalt SteelItem: Micro Drill Bit
Point Type: Split PointList Number: 301
Finish: BrightDecimal Equivalent: 0.0260
Overall Length: 63/64"Size: #71
Dimension Type: Wire SizeFlute Length: 11/64"
Point Angle: 118 DegreesShank Dia.: 0.039"
Country of Origin (subject to change): Germany

Product Description

Micro Drill Bit, Wire Size, Size #71, Decimal Equivalent 0.0260, Point Angle 118 Degrees , Material Cobalt Steel, Finish Bright, Grade High Performance, Overall Length 63/64 In., Shank Dia. 0.039 In., Flute Length 11/64 In., Point Type Split Point, List Number 301, For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews