Micro Drill, Co, Bright, 1.310mm

GUHRING| Zoro #: G1229121| Mfr #: 9003010013100

$13.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229121 Mfr #: 9003010013100
Drill Bit Grouping: Drill BitMaterial: Cobalt Steel
Finish: BrightApplication: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Item: Micro DrillDrill Point (Deg.): 118
Country of Origin (subject to change): Germany

Product Description

Micro Drill, Precision, List Number 301, High Performance Grade, Cobalt Steel, Bright Finish, Split Point, Drill Point (Deg.) 118, Metric Size 1.310, Decimal Equivalent 0.0516, Flute Length (mm) 8.50, Overall Length (mm) 25, Shank Dia. (In.) 0.059, For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews