Micro Drill, Co, Bright, 1.500mm, Min. Qty 10

GUHRING| Zoro #: G1478303| Mfr #: 9003010015000

$14.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Finish: Bright
Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478303 Mfr #: 9003010015000
Application: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed SteelsFinish: Bright
Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Drill Point (Deg.): 118Item: Micro Drill
Country of Origin (subject to change): Germany

Description

Micro Drill, Precision, List Number 301, High Performance Grade, Cobalt Steel, Bright Finish, Split Point, Drill Point (Deg.) 118, Metric Size 1.500, Decimal Equivalent 0.0591, Flute Length (mm) 9.50, Overall Length (mm) 30, Shank Dia. (In.) 0.079, For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews