SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Micro Drill, Co, Bright, 1.775mm

GUHRING| Zoro #: G0338432| Mfr #: 9003010017750

$10.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.079"Material: Cobalt SteelFlute Length: 15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338432 Mfr #: 9003010017750
Shank Dia.: 0.079"Material: Cobalt Steel
Flute Length: 15/32"Size: 1.775mm
Decimal Equivalent: 0.0699Application: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Dimension Type: MetricItem: Micro Drill Bit
Point Type: Split pointFinish: Bright
Drill Bit Grouping: Drill BitOverall Length: 1-3/16"
List Number: 301Point Angle: 118 Degrees
Grade: High PerformanceCountry of Origin (subject to change): Germany

Description

Micro Drill Bit, Micro Drill Bit, Decimal Equivalent 0.0699, Flute Length 15/32 In., Overall Length 1-3/16 In., Grade High Performance, Point Type Split Point, List Number 301

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews