KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Micro Drill, Co, Bright, 3/64

GUHRING| Zoro #: G1104704| Mfr #: 9003010011900

$13.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 63/64"
Point Type: Split point
Shank Dia.: 0.059"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1104704 Mfr #: 9003010011900
Overall Length: 63/64"Point Type: Split point
Shank Dia.: 0.059"List Number: 301
Finish: BrightGrade: High Performance
Item: Micro Drill BitDecimal Equivalent: 0.0469
Size: 3/64"Application: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Dimension Type: Fractional InchFlute Length: 21/64"
Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Material: Cobalt SteelCountry of Origin (subject to change): Germany

Description

Micro Drill Bit, Fractional Inch, Size 3/64 In., Decimal Equivalent 0.0469, Point Angle 118 Degrees , Material Cobalt Steel, Finish Bright, Grade High Performance, Overall Length 63/64 In., Shank Dia. 0.059 In., Flute Length 21/64 In., Point Type Split Point, List Number 301, For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews