SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Micro Drill, Co, TiN, 0.240mm, Min. Qty 10

GUHRING| Zoro #: G1010457| Mfr #: 9006600002400

$12.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.039"Material: Cobalt SteelFlute Length: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010457 Mfr #: 9006600002400
Shank Dia.: 0.039"Material: Cobalt Steel
Flute Length: 1/16"Size: #88
Decimal Equivalent: 0.0094Application: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Dimension Type: Wire SizeItem: Micro Drill Bit
Point Type: Split pointFinish: Tin
Drill Bit Grouping: Drill BitOverall Length: 63/64"
List Number: 660Point Angle: 118 Degrees
Grade: High PerformanceCountry of Origin (subject to change): Germany

Description

Micro Drill Bit, Micro Drill Bit, Decimal Equivalent 0.0094, Flute Length 1/16 In., Overall Length 63/64 In., Grade High Performance, Point Type Split Point, List Number 660

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews