KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Micro Drill, Co, TiN, 0.370mm, Min. Qty 10

GUHRING| Zoro #: G1866444| Mfr #: 9006600003700

$12.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Tin
Shank Dia.: 0.039"
Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866444 Mfr #: 9006600003700
Finish: TinShank Dia.: 0.039"
Point Angle: 118 DegreesDimension Type: Wire Size
List Number: 660Material: Cobalt Steel
Point Type: Split pointGrade: High Performance
Decimal Equivalent: 0.0146Size: #79
Drill Bit Grouping: Drill BitApplication: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Overall Length: 63/64"Flute Length: 3/32"
Item: Micro Drill BitCountry of Origin (subject to change): Germany

Description

Micro Drill Bit, Wire Size, Size #79, Decimal Equivalent 0.0146, Point Angle 118 Degrees , Material Cobalt Steel, Finish TiN, Grade High Performance, Overall Length 63/64 In., Shank Dia. 0.039 In., Flute Length 3/32 In., Point Type Split Point, List Number 660, For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews