SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Micro Drill, Co, TiN, 0.590mm, Min. Qty 10

GUHRING| Zoro #: G2246106| Mfr #: 9006600005900

$12.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: High PerformanceFlute Length: 1/8"Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2246106 Mfr #: 9006600005900
Grade: High PerformanceFlute Length: 1/8"
Drill Bit Grouping: Drill BitApplication: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Decimal Equivalent: 0.0232Material: Cobalt Steel
Item: Micro Drill BitList Number: 660
Finish: TinSize: 0.590mm
Overall Length: 63/64"Shank Dia.: 0.039"
Point Type: Split pointDimension Type: Metric
Point Angle: 118 DegreesCountry of Origin (subject to change): Germany

Description

Micro Drill Bit, Micro Drill Bit, Decimal Equivalent 0.0232, Flute Length 1/8 In., Overall Length 63/64 In., Grade High Performance, Point Type Split Point, List Number 660

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews