KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Micro Drill, Co, TiN, 0.710mm

GUHRING| Zoro #: G1894776| Mfr #: 9006600007100

$13.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 63/64"
Point Type: Split point
Shank Dia.: 0.039"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894776 Mfr #: 9006600007100
Overall Length: 63/64"Point Type: Split point
Shank Dia.: 0.039"List Number: 660
Finish: TinGrade: High Performance
Item: Micro Drill BitDecimal Equivalent: 0.0280
Size: #70Application: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Dimension Type: Wire SizeFlute Length: 3/16"
Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Material: Cobalt SteelCountry of Origin (subject to change): Germany

Description

Micro Drill Bit, Wire Size, Size #70, Decimal Equivalent 0.0280, Point Angle 118 Degrees , Material Cobalt Steel, Finish TiN, Grade High Performance, Overall Length 63/64 In., Shank Dia. 0.039 In., Flute Length 3/16 In., Point Type Split Point, List Number 660, For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews