Micro Drill, Co, TiN, 1.500mm

GUHRING| Zoro #: G0277015| Mfr #: 9006600015000

$17.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/16"
Point Type: Split point
Shank Dia.: 0.079"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277015 Mfr #: 9006600015000
Overall Length: 1-3/16"Point Type: Split point
Shank Dia.: 0.079"List Number: 660
Finish: TinGrade: High Performance
Item: Micro Drill BitDecimal Equivalent: 0.0591
Size: 1.50mmApplication: For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels
Dimension Type: MetricFlute Length: 3/8"
Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Material: Cobalt SteelCountry of Origin (subject to change): Germany

Description

Micro Drill Bit, Decimal Equivalent 0.0591, Overall Length 1-3/16 In., Flute Length 3/8 In., Grade High Performance, Shank Dia. 0.079 In., Point Type Split Point, List Number 660, For Drilling Medical, Aerospace And High-Precison Parts In Aluminum, Brass, Cast Iron, Copper, Alloyed, Cast, General And Unalloyed Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews