DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Co, S/O, 10.9mm, 130 Deg

GUHRING| Zoro #: G1002547| Mfr #: 9003290109000

$34.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 95.00mm
Point Type: Notched Point
Shank Dia.: 10.90mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002547 Mfr #: 9003290109000
Overall Length: 95.00mmPoint Type: Notched Point
Shank Dia.: 10.90mmList Number: 329
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Grade: Heavy DutyDrill Bit Size: 10.90mm
Drill Bit Finish: Steam OxideItem: Screw Machine Drill
Decimal Equivalent: 0.4291Application: For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel
Drill Bit Point Angle: 130 DegreesFlute Length: 47.00mm
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany

Description

Screw Machine Drill, Standard, List Number 329, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Steam Oxide Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 10.90, Decimal Equivalent 0.4291, Flute Length (mm) 47, Overall Length (mm) 95, Shank Dia. (mm) 10.90, For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews