BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Co, S/O, 10mm, 130 Deg

GUHRING| Zoro #: G0325604| Mfr #: 9003290100000

$10.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: MetricFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0325604 Mfr #: 9003290100000
Drill Bit Dimension Type: MetricFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Item: Screw Machine DrillFlute Length: 43.00mm
Drill Bit Point Angle: 130 DegreesDecimal Equivalent: 0.3937
Drill Bit Size: 10.00mmPoint Type: Notched Point
Drill Bit Finish: Steam OxideList Number: 329
Shank Dia.: 10.00mmDrill Bit Material: Cobalt Steel
Overall Length: 89.00mmApplication: For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel
Country of Origin (subject to change): Germany

Description

Screw Machine Drill, Metric, Drill Bit Size 10.00mm, Decimal Equivalent 0.3937, Drill Bit Point Angle 130 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Steam Oxide, Flute Type Spiral, Overall Length 89.00mm, Flute Length 43.00mm, Grade Heavy Duty, Shank Dia. 10.00mm, Point Type Notched Point, List Number 329, For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews