Screw Mach Drill, Co, S/O, 11.5mm, 130 Deg

GUHRING| Zoro #: G1326552| Mfr #: 9003290115000

$25.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1326552 Mfr #: 9003290115000
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Drill Bit Point Angle: 130 DegreesDrill Bit Grouping: Drill Bit
Point Type: Notched PointList Number: 329
Item: Screw Machine DrillDrill Bit Finish: Steam Oxide
Drill Bit Dimension Type: MetricApplication: For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel
Grade: Heavy DutyOverall Length: 95.00mm
Decimal Equivalent: 0.4528Flute Length: 47.00mm
Drill Bit Size: 11.50mmShank Dia.: 11.50mm
Country of Origin (subject to change): Germany

Product Description

Screw Machine Drill, Standard, List Number 329, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Steam Oxide Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 11.50, Decimal Equivalent 0.4528, Flute Length (mm) 47, Overall Length (mm) 95, Shank Dia. (mm) 11.50, For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews