DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Screw Mach Drill, Co, S/O, 5/32, 130 Deg

GUHRING| Zoro #: G1967962| Mfr #: 9003290039700

$3.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967962 Mfr #: 9003290039700
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Drill Bit Point Angle: 130 DegreesDrill Bit Grouping: Drill Bit
Point Type: Notched PointList Number: 329
Item: Screw Machine Drill BitDrill Bit Finish: Steam Oxide
Application: For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed SteelGrade: Heavy Duty
Drill Bit Dimension Type: MetricFlute Length: 22.00mm
Drill Bit Size: 3.97mmShank Dia.: 3.97mm
Overall Length: 55.00mmDecimal Equivalent: 0.1563
Country of Origin (subject to change): Germany

Product Description

Screw Machine Drill, Standard, List Number 329, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Steam Oxide Finish, Notched Point, Drill Point (Deg.) 130, Fractional Size (In.) 5/32, Metric Size 3.97, Decimal Equivalent 0.1563, Flute Length (mm) 22, Overall Length (mm) 55, Shank Dia. (mm) 3.97, For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews