Screw Mach Drill, Co, S/O, 7.3mm, 130 Deg

GUHRING| Zoro #: G0597886| Mfr #: 9003290073000

$13.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597886 Mfr #: 9003290073000
Drill Bit Material: Cobalt SteelFlute Type: Spiral
Drill Bit Point Angle: 130 DegreesOverall Length: 74.00mm
Drill Bit Grouping: Drill BitPoint Type: Notched Point
List Number: 329Item: Screw Machine Drill
Drill Bit Finish: Steam OxideDrill Bit Dimension Type: Metric
Application: For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed SteelGrade: Heavy Duty
Flute Length: 34.00mmDecimal Equivalent: 0.2874
Drill Bit Size: 7.30mmShank Dia.: 7.30mm
Country of Origin (subject to change): Germany

Product Description

Screw Machine Drill, Standard, List Number 329, Number of Pieces 1, Heavy Duty Grade, Cobalt Steel, Steam Oxide Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 7.30, Decimal Equivalent 0.2874, Flute Length (mm) 34, Overall Length (mm) 74, Shank Dia. (mm) 7.30, For Alloy Steel, Cast Steel, General Steel, Hardened Steel And Unalloyed Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews