HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Screw Mach Drill, FIREX, 1/8, 140 Deg

GUHRING| Zoro #: G1051154| Mfr #: 9055140031700

$42.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 62.00mm
Point Type: Split point
Shank Dia.: 3.17mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051154 Mfr #: 9055140031700
Overall Length: 62.00mmPoint Type: Split point
Shank Dia.: 3.17mmList Number: 5514
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: High PerformanceDrill Bit Size: 3.17mm
Drill Bit Finish: FIREXItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1248Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Drill Bit Point Angle: 140 DegreesFlute Length: 20.00mm
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany

Description

Screw Machine Drill, Standard, List Number 5514, Number of Pieces 1, High Performance Grade, Solid Carbide, FIREX(r) Finish, Split Point, Drill Point (Deg.) 140, Fractional Size (In.) 1/8, Metric Size 3.17, Decimal Equivalent 0.1248, Flute Length (mm) 20, Overall Length (mm) 62, Shank Dia. (mm) 3.17, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews