Screw Mach Drill, FIREX, 19/64, 140 Deg

GUHRING| Zoro #: G1020205| Mfr #: 9055140075400

$84.95 /ea

This item ships free. Details.Standard ground shipping.
Drill Bit Material: Solid CarbideDrill Bit Finish: FIREXList Number: 5514
Save 15%. Sign up for Z-mail.


Zoro #: G1020205 Mfr #: 9055140075400
Drill Bit Material: Solid CarbideDrill Bit Finish: FIREX
List Number: 5514Grade: High Performance
Item: Screw Machine Drill BitPoint Type: Self-Centering Point
Drill Bit Point Angle: 140 DegreesFlute Type: Spiral
Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Grouping: Drill Bit
Flute Length: 41mmDrill Bit Size: 19/64"
Decimal Equivalent: 0.2969Overall Length: 79.00mm
Drill Bit Dimension Type: Fractional InchShank Dia.: 8.00mm
Country of Origin (subject to change): Germany


Screw Machine Drill, Standard, List Number 5514, Number of Pieces 1, High Performance Grade, Solid Carbide, FIREX(r) Finish, Self-Centering Point, Drill Point (Deg.) 140, Fractional Size (In.) 19/64, Metric Size 7.54, Decimal Equivalent 0.2969, Flute Length (In.) 1-9/16, Flute Length (mm) 41, Overall Length (In.) 2-3/4, Overall Length (mm) 79, Shank Dia. (mm) 8

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.