Screw Mach Drill, FIREX, 3.1mm, 140 Deg

GUHRING| Zoro #: G1631682| Mfr #: 9055140031000

$39.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 62mm
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631682 Mfr #: 9055140031000
Coolant Through: NoOverall Length: 62mm
Point Type: Split pointShank Dia.: 3.10mm
List Number: 5514Drill Bit Material: Solid Carbide
Flute Type: SpiralGrade: High Performance
Drill Bit Size: 3.10mmDrill Bit Finish: FIREX
Item: Screw Machine Drill BitDecimal Equivalent: 0.1220
Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 140 Degrees
Flute Length: 20.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Screw Machine Drill, Standard, List Number 5514, Number of Pieces 1, High Performance Grade, Solid Carbide, FIREX(r) Finish, Split Point, Drill Point (Deg.) 140, Metric Size 3.10, Decimal Equivalent 0.1220, Flute Length (mm) 20, Overall Length (mm) 62, Shank Dia. (mm) 3.10, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews