BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, FIREX, 3.7mm, 140 Deg

GUHRING| Zoro #: G1341837| Mfr #: 9055140037000

$60.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Length: 20.00mmList Number: 5514Drill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341837 Mfr #: 9055140037000
Flute Length: 20.00mmList Number: 5514
Drill Bit Material: Solid CarbideOverall Length: 62mm
Drill Bit Size: 3.70mmPoint Type: Split point
Decimal Equivalent: 0.1457Drill Bit Point Angle: 140 Degrees
Drill Bit Finish: FIREXItem: Screw Machine Drill Bit
Drill Bit Grouping: Drill BitGrade: High Performance
Coolant Through: NoShank Dia.: 3.70mm
Flute Type: SpiralApplication: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Drill Bit Dimension Type: MetricCountry of Origin (subject to change): Germany

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 3.70mm, Decimal Equivalent 0.1457, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish FIREX, Flute Type Spiral, Coolant Through No, Overall Length 62mm, Grade High Performance, Shank Dia. 3.70mm, Flute Length 20.00mm, Point Type Split Point, List Number 5514, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews