Screw Mach Drill, FIREX, 4.5mm, 140 Deg

GUHRING| Zoro #: G2236525| Mfr #: 9055140045000

$68.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236525 Mfr #: 9055140045000
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 140 DegreesShank Dia.: 4.50mm
Drill Bit Grouping: Drill BitItem: Screw Machine Drill Bit
Drill Bit Finish: FIREXDrill Bit Dimension Type: Metric
Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Size: 4.50mm
Grade: High PerformanceCoolant Through: No
Country of Origin (subject to change): Germany

Product Description

Screw Machine Drill, Standard, List Number 5514, Number of Pieces 1, High Performance Grade, Solid Carbide, FIREX(r) Finish, Split Point, Drill Point (Deg.) 140, Wire Size #16, Metric Size 4.50, Decimal Equivalent 0.1772, Flute Length (mm) 24, Overall Length (mm) 66, Shank Dia. (mm) 4.50, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews