KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, FIREX, 7/32 In, 140 Deg

GUHRING| Zoro #: G2064806| Mfr #: 9055140055600

$71.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 66.00mm
Point Type: Split point
Shank Dia.: 5.56mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064806 Mfr #: 9055140055600
Overall Length: 66.00mmPoint Type: Split point
Shank Dia.: 5.56mmList Number: 5514
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: High PerformanceDrill Bit Size: 7/32"
Drill Bit Finish: FIREXItem: Screw Machine Drill Bit
Decimal Equivalent: 0.2189Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium
Drill Bit Point Angle: 140 DegreesFlute Length: 28mm
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany

Description

Screw Machine Drill, Standard, List Number 5514, Number of Pieces 1, High Performance Grade, Solid Carbide, FIREX(r) Finish, Split Point, Drill Point (Deg.) 140, Fractional Size (In.) 7/32, Metric Size 5.56, Decimal Equivalent 0.2189, Flute Length (mm) 28, Overall Length (mm) 66, Shank Dia. (mm) 5.56, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews