KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, FIREX, 7.8mm, 140 Deg

GUHRING| Zoro #: G1147772| Mfr #: 9055140078000

$65.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Coolant Through: No
Overall Length: 79mm
Point Type: Self-Centering Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147772 Mfr #: 9055140078000
Coolant Through: NoOverall Length: 79mm
Point Type: Self-Centering PointShank Dia.: 8.00mm
List Number: 5514Drill Bit Material: Solid Carbide
Flute Type: SpiralGrade: High Performance
Drill Bit Size: 7.80mmDrill Bit Finish: FIREX
Item: Screw Machine Drill BitDecimal Equivalent: 0.3071
Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 140 Degrees
Flute Length: 41mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Screw Machine Drill, Standard, List Number 5514, Number of Pieces 1, High Performance Grade, Solid Carbide, FIREX(r) Finish, Self-Centering Point, Drill Point (Deg.) 140, Metric Size 7.80, Decimal Equivalent 0.3071, Flute Length (mm) 41, Overall Length (mm) 79, Shank Dia. (mm) 8, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews