Screw Mach Drill, Parabolic, HSS, 10mm

GUHRING| Zoro #: G0671544| Mfr #: 9005520100000

$16.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0671544 Mfr #: 9005520100000
Point Type: Notched PointApplication: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
Item: Screw Machine DrillDrill Bit Material: High Speed Steel
Flute Type: ParabolicOverall Length: 89.00mm
Drill Bit Size: 10.00mmDrill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.3937Drill Bit Finish: Steam Nitride
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Flute Length: 43.00mmGrade: High Performance
Shank Dia.: 10.00mmList Number: 552
Country of Origin (subject to change): Germany

Product Description

Screw Machine Drill, Parabolic, List Number 552, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 10.00, Decimal Equivalent 0.3937, Flute Length (mm) 43, Overall Length (mm) 89, Shank Dia. (mm) 10, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews