7-Hour Flash Sale (10AM - 5PM CT)25% OFF Orders over $350Code: 7HRFLASHSee Details

Screw Mach Drill, Parabolic, HSS, 11.2mm

GUHRING | Zoro #: G0919597 | Mfr #: 9005520112000

$ 28.29 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
  • Point Type: Notched Point
  • Flute Type: Parabolic
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0919597 Mfr #: 9005520112000
Application: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel Point Type: Notched Point
Flute Type: Parabolic Drill Bit Dimension Type: Metric
Drill Bit Material: High Speed Steel Decimal Equivalent: 0.4409
List Number: 552 Item: Screw Machine Drill
Drill Bit Grouping: Drill Bit Overall Length: 95.00mm
Drill Bit Size: 11.20mm Drill Bit Point Angle: 130 Degrees
Shank Dia.: 11.20mm Grade: High Performance
Drill Bit Finish: Steam Nitride Flute Length: 47.00mm
Country of Origin (subject to change): Germany

Description

Screw Machine Drill, Metric, Drill Bit Size 11.20mm, Decimal Equivalent 0.4409, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Overall Length 95.00mm, Flute Length 47.00mm, Grade High Performance, Shank Dia. 11.20mm, Point Type Notched Point, List Number 552, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews