STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Screw Mach Drill, Parabolic, HSS, 11mm

GUHRING| Zoro #: G1163976| Mfr #: 9005520110000

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 11.00mm
Flute Length: 47.00mm
Drill Bit Point Angle: 130 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163976 Mfr #: 9005520110000
Shank Dia.: 11.00mmFlute Length: 47.00mm
Drill Bit Point Angle: 130 DegreesGrade: High Performance
Overall Length: 95.00mmApplication: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
Drill Bit Size: 11.00mmItem: Screw Machine Drill
Point Type: Notched PointDrill Bit Dimension Type: Metric
Decimal Equivalent: 0.4331Flute Type: Parabolic
List Number: 552Drill Bit Grouping: Drill Bit
Drill Bit Finish: Steam NitrideDrill Bit Material: High Speed Steel
Country of Origin (subject to change): Germany

Description

Screw Machine Drill, Parabolic, List Number 552, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 11.00, Decimal Equivalent 0.4331, Flute Length (mm) 47, Overall Length (mm) 95, Shank Dia. (mm) 11, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews