BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Parabolic, HSS, 15/32

GUHRING| Zoro #: G1562425| Mfr #: 9005520119100

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: MetricFlute Type: ParabolicDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1562425 Mfr #: 9005520119100
Drill Bit Dimension Type: MetricFlute Type: Parabolic
Drill Bit Grouping: Drill BitGrade: High Performance
Item: Screw Machine Drill BitFlute Length: 51mm
Drill Bit Point Angle: 130 DegreesDecimal Equivalent: 0.4689
Drill Bit Size: 11.91mmPoint Type: Notched Point
Drill Bit Finish: Steam NitrideList Number: 552
Shank Dia.: 11.91mmDrill Bit Material: High Speed Steel
Overall Length: 102.00mmApplication: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
Country of Origin (subject to change): Germany

Description

Screw Machine Drill Bit, Metric, Drill Bit Size 11.91mm, Decimal Equivalent 0.4689, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Overall Length 102.00mm, Grade High Performance, Shank Dia. 11.91mm, Flute Length 51mm, Point Type Notched Point, List Number 552, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews