BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Parabolic, HSS, 17/64

GUHRING| Zoro #: G2459466| Mfr #: 9005520067500

$11.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 34mmList Number: 552Drill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459466 Mfr #: 9005520067500
Flute Length: 34mmList Number: 552
Drill Bit Material: High Speed SteelItem: Screw Machine Drill Bit
Drill Bit Size: HPoint Type: Notched Point
Decimal Equivalent: 0.2657Drill Bit Point Angle: 130 Degrees
Drill Bit Finish: Steam NitrideDrill Bit Grouping: Drill Bit
Grade: High PerformanceOverall Length: 74.00mm
Shank Dia.: 6.75mmFlute Type: Parabolic
Application: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild SteelDrill Bit Dimension Type: Letter
Country of Origin (subject to change): Germany

Description

Screw Machine Drill Bit, Letter, Drill Bit Size H, Decimal Equivalent 0.2657, Drill Bit Point Angle 130 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Steam Nitride, Flute Type Parabolic, Overall Length 74.00mm, Grade High Performance, Shank Dia. 6.75mm, Flute Length 34mm, Point Type Notched Point, List Number 552, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews