Screw Mach Drill, Parabolic, HSS, 3.5mm

GUHRING| Zoro #: G1924553| Mfr #: 9005520035000

$4.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1924553 Mfr #: 9005520035000
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Drill Bit Point Angle: 130 DegreesDrill Bit Grouping: Drill Bit
Point Type: Notched PointList Number: 552
Item: Screw Machine DrillDrill Bit Finish: Steam Nitride
Drill Bit Dimension Type: MetricApplication: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
Grade: High PerformanceShank Dia.: 3.50mm
Overall Length: 52.00mmDecimal Equivalent: 0.1378
Flute Length: 20.00mmDrill Bit Size: 3.50mm
Country of Origin (subject to change): Germany

Product Description

Screw Machine Drill, Parabolic, List Number 552, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 3.50, Decimal Equivalent 0.1378, Flute Length (mm) 20, Overall Length (mm) 52, Shank Dia. (mm) 3.50, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews