Screw Mach Drill, Parabolic, HSS, 5.41mm

GUHRING| Zoro #: G1919942| Mfr #: 9005520054100

$7.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 66.00mm
Point Type: Notched Point
Shank Dia.: 5.41mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919942 Mfr #: 9005520054100
Overall Length: 66.00mmPoint Type: Notched Point
Shank Dia.: 5.41mmList Number: 552
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Grade: High PerformanceDrill Bit Size: #3
Drill Bit Finish: Steam NitrideItem: Screw Machine Drill Bit
Decimal Equivalent: 0.2130Application: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
Drill Bit Point Angle: 130 DegreesFlute Length: 28mm
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany

Description

Screw Machine Drill, Parabolic, List Number 552, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Wire Size #3, Metric Size 5.41, Decimal Equivalent 0.2130, Flute Length (In.) 1-1/4, Flute Length (mm) 28, Overall Length (In.) 2-3/8, Overall Length (mm) 66, Shank Dia. (mm) 5.41, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews