KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Parabolic, HSS, 6.63mm

GUHRING| Zoro #: G1995201| Mfr #: 9005520066300

$8.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 70.00mm
Point Type: Notched Point
Shank Dia.: 6.63mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995201 Mfr #: 9005520066300
Overall Length: 70.00mmPoint Type: Notched Point
Shank Dia.: 6.63mmList Number: 552
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Grade: High PerformanceDrill Bit Size: G
Drill Bit Finish: Steam NitrideItem: Screw Machine Drill Bit
Decimal Equivalent: 0.2610Application: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
Drill Bit Point Angle: 130 DegreesFlute Length: 31mm
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Germany

Description

Screw Machine Drill, Parabolic, List Number 552, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Letter Size G, Metric Size 6.63, Decimal Equivalent 0.2610, Flute Length (In.) 1-7/16, Flute Length (mm) 31, Overall Length (In.) 2-5/8, Overall Length (mm) 70, Shank Dia. (mm) 6.63, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews