DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Screw Mach Drill, Parabolic, HSS, 6.9mm

GUHRING| Zoro #: G0831135| Mfr #: 9005520069000

$10.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831135 Mfr #: 9005520069000
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Drill Bit Point Angle: 130 DegreesDrill Bit Grouping: Drill Bit
Point Type: Notched PointDrill Bit Finish: Steam Nitride
Drill Bit Dimension Type: LetterGrade: High Performance
Application: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild SteelShank Dia.: 6.90mm
Overall Length: 74.00mmItem: Screw Machine Drill Bit
Decimal Equivalent: 0.2717Flute Length: 34mm
List Number: 552Drill Bit Size: I
Country of Origin (subject to change): Germany

Product Description

Screw Machine Drill, Parabolic, List Number 552, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Letter Size I, Metric Size 6.90, Decimal Equivalent 0.2717, Flute Length (mm) 34, Overall Length (mm) 74, Shank Dia. (mm) 6.90, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews