20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Screw Mach Drill, Parabolic, HSS, 6mm

GUHRING| Zoro #: G0391106| Mfr #: 9005520060000

$8.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391106 Mfr #: 9005520060000
Grade: High PerformanceList Number: 552
Flute Type: ParabolicItem: Screw Machine Drill
Drill Bit Finish: Steam NitrideApplication: For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Point Type: Notched PointDrill Bit Point Angle: 130 Degrees
Drill Bit Material: High Speed SteelDrill Bit Size: 6.00mm
Shank Dia.: 6.00mmOverall Length: 66.00mm
Decimal Equivalent: 0.2362Flute Length: 28.00mm
Country of Origin (subject to change): Germany

Product Description

Screw Machine Drill, Parabolic, List Number 552, Number of Pieces 1, High Performance Grade, High Speed Steel, Steam Nitride Finish, Notched Point, Drill Point (Deg.) 130, Metric Size 6.00, Decimal Equivalent 0.2362, Flute Length (mm) 28, Overall Length (mm) 66, Shank Dia. (mm) 6, For Aluminum, Brass, Cast Iron, Copper, Magnesium Alloys And Mild Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.