KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Machine Drill, Coolant Fed, 8.1mm

GUHRING| Zoro #: G1781857| Mfr #: 9055100081000

$131.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 89.00mm
Point Type: Self-Centering Point
Shank Dia.: 10.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781857 Mfr #: 9055100081000
Overall Length: 89.00mmPoint Type: Self-Centering Point
Shank Dia.: 10.00mmList Number: 5510
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 8.10mmDrill Bit Finish: FIREX
Item: Screw Machine Drill BitDecimal Equivalent: 0.3189
Application: High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And TitaniumDrill Bit Point Angle: 140 Degrees
Flute Length: 47mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Germany

Description

Screw Machine Drill, Coolant Fed, 5510, High Performance Grade, Solid Carbide, FIREX(R) Finish, Self-Centering Point, Drill Point (Deg.) 140, Metric Size 8.10, Decimal Equivalent 0.3189, Flute Length (mm) 47, Overall Length (mm) 89, Shank Dia. (mm) 10, High-Penetration Rate For Alloy And Tool Steel, Cast Iron, General Steel, Heat-Treated Steel, Nickel Alloys, Stainless Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews