Sp Flute Tap, Mod Bottom, #4-48, TiN, 3 Flt

GUHRING| Zoro #: G1554244| Mfr #: 9039230028450

$20.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554244 Mfr #: 9039230028450
Tap Dimension Type: InchTap Style: Spiral Flute
Number of Pieces: 1Tap Chamfer: Modified Bottoming
List Number: 3923Thread Direction: Right Hand
Tap Finish: TiNTap Material: Cobalt
Tap Thread Type: UNFItem: Tap
Number of Flutes: 3Standards: ANSI
Tap Grouping: TapShank Dia.: 0.141"
List Number: 3923Tap Thread Size: #4-48
Pitch Diameter Limit: Not RatedThread Length: 15/64"
Overall Length: 1-7/8"Country of Origin (subject to change): Germany

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #4-48, Tap Chamfer Modified Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material Cobalt, Tap Finish TiN, Tap Thread Type UNF, Right Hand, Thread Length 15/64 In., Shank Dia. 0.141 In., Overall Length 1-7/8 In., Number of Pieces 1

Product Reviews