Sp Flute Tap, Mod Bttm, M14x2.00, TiN, 3 Flt

GUHRING |Zoro #: G2266677|Mfr #: 9039210140000

$41.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2266677 Mfr #: 9039210140000
Tap Dimension Type: MetricTap Material: Cobalt
Tap Style: Spiral FluteNumber of Pieces: 1
Overall Length: 91.00mmPitch: 2.00mm
List Number: 3921Thread Direction: Right Hand
Tap Finish: TiNTap Thread Type: Metric Coarse
Tap Chamfer: Modified BottomingThread Length: 20.00mm
Tap Size: M14Item: Tap
Number of Flutes: 3Standards: ANSI
Shank Dia.: 10.90mmCountry of Origin (subject to change): Germany

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Size M14, Pitch 2.00mm, Tap Chamfer Modified Bottoming, Number of Flutes 3, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 20.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 10.90mm, Overall Length 91.00mm

Product Reviews