15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Sp Point Tap, Plug, #12-28, Bright, 3 Flt

GUHRING| Zoro #: G2447514| Mfr #: 9039260054860

$16.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2447514 Mfr #: 9039260054860
Pitch Diameter Limit: H3Tap Dimension Type: Inch
Tap Style: Spiral PointNumber of Pieces: 1
Tap Chamfer: PlugList Number: 3926
Thread Direction: Right HandTap Finish: Bright
Tap Material: CobaltTap Thread Type: UNF
Item: TapNumber of Flutes: 3
Standards: ANSITap Grouping: Tap
Shank Dia.: 0.220"List Number: 3926
Tap Thread Size: #12-28Thread Length: 5/8"
Overall Length: 2-3/8"Country of Origin (subject to change): Germany

Product Description

Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size #12-28, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Bright, Number of Pieces 1, Thread Length 5/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Product Reviews